1
more

Wiring Duct, Narrow Slot, 1.25" W x 4" D x 6' L, PVC, Gray
Item #: 0177885
Cat #: F1X4LG6
UPC: 074983375196
$ 10.54 FT
Company wide:
3,654
in stock
Documents & Guides
Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 1.25 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 1.25 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride, 1 Inch x 4 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375196, F1X4LG6, PDTF1X4LG6
Specifications
| Color: | Gray |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1.250 in |
| Color: | Gray |
| Material: | PVC |
| Width: | 1.250 in |
| Height: | 4 in |
| Length: | 6 ft |