Breaker, 15A, Bolt-On, 480/277VAC, 2P, Molded Case

Item #: 0177881

Cat #: EGS2015FFG

UPC: 786685018768

$ 1403.13 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 15 Amp, 2-Pole, 600Y/347 Volts, 85 kAIC at 240 Volts, 40 kAIC at 415 Volts, 35 kAIC at 480 Volts, 22 kAIC at 600Y/347 Volts, Line/Load Standard with Metric Mounting Hardware, Fixed Thermal/Magnetic

Overview

Breaker, Molded Case, 15 Amp, 2-Pole, 600Y/347 Volts, 85 kAIC at 240 Volts, 40 kAIC at 415 Volts, 35 kAIC at 480 Volts, 22 kAIC at 600Y/347 Volts, Line/Load Standard with Metric Mounting Hardware, Fixed Thermal/Magnetic
Also known as: 786685018768, EGS2015FFG, CUTEGS2015FFG

Specifications

Poles: 2
Amps: 15
Volts AC: 347, 600Y
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 347, 600Y
Amps: 15
Interrupt Rating AC: 22 kA