Miniature Circuit Breaker - 1 Pole

Item #: 0177873

Cat #: SU201M-K0.2

UPC: 016779929961

$ 48.23 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 0.2A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 0.2A, 1P Ul489
Also known as: 016779929961, SU201M-K0.2, ABBSU201MK0.2

Specifications

Volts DC: 48
Volts AC: 277
Amps: 0.200
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 48
Amps: 0.200
Poles: 1
Interrupt Rating DC: 10 kA
Volts AC: 277
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA