Miniature Circuit Breaker - 1 Pole

Item #: 0177868

Cat #: SU201M-C60

UPC: 016779930950

$ 64.10 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 60A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 60A, 1P Ul489
Also known as: 016779930950, SU201M-C60, ABBSU201MC60

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 60
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 60
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA