Miniature Circuit Breaker - 1 Pole

Item #: 0177844

Cat #: SU201M-C16

UPC:

$ 51.69 EA
Company wide:
6 in stock
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 16A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 16A, 1P Ul489
Also known as: SU201M-C16, ABBSU201MC16

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 16
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA