Juno Trac 12 - Low Power LED Module 3K

Item #: 0177840

Cat #: TL214LED3K

UPC:

Call for price
Company wide:
0 in stock
JUN TL214LED-3K 1.5W 12V LED

Overview

JUN TL214LED-3K 1.5W 12V LED
Also known as: TL214LED3K, JUNTL214LED3K

Specifications

No Specifications Available