Breaker, 60A, 240VAC, 3P, 22kAIC, Stab-In

Item #: 0177820

Cat #: THHQL32060

UPC: 783164117745

$ 464.20 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 60 Amp, 3-Pole, 240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 60 Amp, 3-Pole, 240 Volt AC, 22 kAIC, Stab In
Also known as: 783164117745, THHQL32060, ABBTHHQL32060

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 60
Volts AC: 120, 240
Interrupt Rating AC: 22 kA