2-Gang, Cover Plate Flange

Item #: 0177815

Cat #: 827T

UPC: 786564277804

$ 161.11 EA
Company wide:
4 in stock
2-Gang, Cover Plate Flange, Metallic, Color: Brass. WxL: 7.624" x 4.524". For use on: 880S2, 880M2, 880CS2-1, 880CM2-1 Floor Boxes in Tile Applications

Overview

2-Gang, Cover Plate Flange, Metallic, Color: Brass. WxL: 7.624" x 4.524". For use on: 880S2, 880M2, 880CS2-1, 880CM2-1 Floor Boxes in Tile Applications

OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.

Also known as: 786564277804, 827T, WMD827T

Specifications

Gangs: 2
Material: Brass
Gangs: 2
Material: Brass