ADVENT TRACK, FLOATING CANOPY KIT, BK

Item #: 0177814

Cat #: 6061BK

UPC: 784197606114

Company wide:
0 in stock
Documents & Guides
Unparalleled design For clean look when powering through junction box Basic Lytespan track can be mounted in a variety of surface or stem patterns, placed vertically or horizontally on walls, and be cut in the field. Basic track can also be used with Suspension Beam or Recessed Housings. Capacity is 20 amps at 120V per branch circuit. For straight runs, order one 2-foot, 4-foot or 8-foot Individual Track section and as many 8-foot Joiner sections as required including each straight run of track between intercepts. Mounts to a 4" or 3" octagonal outlet box;Mounts along runner or at the intersection of runners Fashion;Food and Large Retailers

Overview

Unparalleled design For clean look when powering through junction box Basic Lytespan track can be mounted in a variety of surface or stem patterns, placed vertically or horizontally on walls, and be cut in the field. Basic track can also be used with Suspension Beam or Recessed Housings. Capacity is 20 amps at 120V per branch circuit. For straight runs, order one 2-foot, 4-foot or 8-foot Individual Track section and as many 8-foot Joiner sections as required including each straight run of track between intercepts. Mounts to a 4" or 3" octagonal outlet box;Mounts along runner or at the intersection of runners Fashion;Food and Large Retailers
Also known as: 784197606114, 6061BK, LOL6061BK

Specifications

No Specifications Available