Floor Box Kit, 1-Gang

Item #: 0177731

Cat #: FLBRF101NL

UPC: 018997162557

$ 113.71 EA
Company wide:
0 in stock
Floor Box Kit, Nickel Plated, 1-Gang, Cubic Inches: 20

Overview

Floor Box Kit, Nickel Plated, 1-Gang, Cubic Inches: 20

Arlington’s UL Listed FLOOR BOX KITS offer installers the low cost, convenient way to put a receptacle in the floor – with a box that installs flush with the floor. We have a floor box for nearly any job site condition. There's one for new concrete pours, a box for existing floors – and an adjustable box that fits most finished floor heights up to 2". All are available with oversized non-metallic or metal covers. And all install flush with the floor surface COVERS Our non-metallic boxes have gasketed covers that prevent water intrusion – with your choice of threaded plugs or flip lids that protect the receptacle when it's not in use. Best of all, they’re oversized to hide miscut flooring! Arlington's single-gang floor box kits are available with metal or non-metallic covers in a variety of colors and finishes. Non-metallic in white, black, brown, light almond and metal in brass and nickel-plated brass.

Also known as: 018997162557, FLBRF101NL, ARLFLBRF101NL

Specifications

Gangs: 1
Material: Brass
Cubic Inches: 20 in³
Gangs: 1
Cubic Inches: 20 in³
Material: Brass