Miniature Circuit Breaker - 1 Pole

Item #: 0177730

Cat #: SU201M-C0.5

UPC: 016779930745

$ 51.69 EA
Company wide:
2 in stock
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 0.5A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 0.5A, 1P Ul489
Also known as: 016779930745, SU201M-C0.5, ABBSU201MC0.5

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA