4
more

E57P PROX, 12MM,DC,SH,PNP,NO,STD,SN=2MM,2M CBL
Item #: 0177726
Cat #: E57P-12SPN2-C2
UPC: 786685905600
$ 292.01 EA
Company wide:
0
in stock
Documents & Guides
EATON E57P-12SPN2-C2 E57P PROX 12MM DC SH PNP NO STD SN=2MM 2M CBL
Overview
EATON E57P-12SPN2-C2 E57P PROX 12MM DC SH PNP NO STD SN=2MM 2M CBL
Also known as: 786685905600, E57P-12SPN2-C2, CUTE57P12SPN2C2
Specifications
| Type: | Inductive Proximity Sensor |
| Type: | Inductive Proximity Sensor |