30.5 mm, Heavy-Duty, Assembled Push-Pull Unit

Item #: 0177721

Cat #: 10250T597LED24-71X

UPC: 786685366333

$ 471.10 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 24 Vac/vdc, 1LONC

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 24 Vac/vdc, 1LONC
Also known as: 786685366333, 10250T597LED24-71X, CUT10250T597LED247

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic