3' 12W T8 LED Lamp, 35K

Item #: 0177713

Cat #: LED-9614G

UPC: 844006096144

Company wide:
0 in stock
Documents & Guides
LED T8, 12 Watt, Lumens: 1400, Color Tamperature: 3500K, Base: G13, Length: 3 Ft

Overview

LED T8, 12 Watt, Lumens: 1400, Color Tamperature: 3500K, Base: G13, Length: 3 Ft
Also known as: 844006096144, LED-9614G, LGDLED9614G

Specifications

Lumens: 1400
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 1400
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)