LED Troffer

Item #: 0177711

Cat #: 24CZ-LD4-40-UNV-L840-CD1-U

UPC: 080083727513

Company wide:
0 in stock
Documents & Guides
LED Troffer, 4152 Lumen, 4000K, 120-277V, 0-10V Dimming

Overview

LED Troffer, 4152 Lumen, 4000K, 120-277V, 0-10V Dimming
Also known as: 080083727513, 24CZ-LD4-40-UNV-L840-CD1-U, MET24CZLD440UNVL84, troffer, Operating room light

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes