Hubbell - Lighting P2530-30W

Item #: 0177701

Cat #: P2530-30W

UPC: 785247155460

$ 498.00 EA
Company wide:
0 in stock
Documents & Guides
PRO P2530-30W 54" 5 BLADE FAN

Overview

PRO P2530-30W 54" 5 BLADE FAN
Also known as: 785247155460, P2530-30W, PROP253030W

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65