Sealing Fitting, Vertical/Horizontal, 1-1/2", Explosion-Proof, Malleable Iron

Item #: 0177667

Cat #: EYS5

UPC: 781381621045

$ 99.44 EA
Company wide:
5 in stock
Documents & Guides
Sealing Fitting, Vertical/Horizontal, 1-1/2 Inch, 25% Fill, Female, Explosion-Proof, Dust-Ignitionproof, Rain Tight, Malleable Iron, For Use in Close Turning Radius With Rigid/IMC Conduit

Overview

Sealing Fitting, Vertical/Horizontal, 1-1/2 Inch, 25% Fill, Female, Explosion-Proof, Dust-Ignitionproof, Rain Tight, Malleable Iron, For Use in Close Turning Radius With Rigid/IMC Conduit

Appleton™ EYS 25% fill vertical conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.

Also known as: 781381621045, EYS5, APPEYS5

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in