Sealing Fitting, Vertical/Horizontal, 2", Explosion-Proof, Malleable Iron

Item #: 0177666

Cat #: EYS6

UPC: 781381621069

$ 128.66 EA
Company wide:
8 in stock
Documents & Guides
Sealing Fitting, Vertical/Horizontal, 2 Inch, 25% Fill, Female, Explosion-Proof, Dust-Ignitionproof, Rain Tight, Malleable Iron, For Use in Close Turning Radius With Rigid/IMC Conduit

Overview

Sealing Fitting, Vertical/Horizontal, 2 Inch, 25% Fill, Female, Explosion-Proof, Dust-Ignitionproof, Rain Tight, Malleable Iron, For Use in Close Turning Radius With Rigid/IMC Conduit

Appleton™ EYS 25% fill vertical conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.

Also known as: 781381621069, EYS6, APPEYS6

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in