Iec Full Voltage Reversing Starter

Item #: 0177654

Cat #: AE56MN0A

UPC: 782113603995

$ 7451.16 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size M, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Side Mounted Auxiliary Contact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size M, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Side Mounted Auxiliary Contact
Also known as: 782113603995, AE56MN0A, CUTAE56MN0A

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter