Din Rail Mount Socket

Item #: 0177634

Cat #: SY2S-05

UPC: 741660068268

Company wide:
0 in stock
Documents & Guides
Din Rail Mount Socket, 8-Blade, Snap-Mount/Surface Mount, 300V, 7A

Overview

Din Rail Mount Socket, 8-Blade, Snap-Mount/Surface Mount, 300V, 7A
Also known as: 741660068268, SY2S-05, IDCSY2S05

Specifications

Amps: 7
Type: Relay, Socket
Amps: 7
Type: Relay, Socket