150 Watt; Halogen; T10; Frosted; 2000 Average rated hours; 2600 Lumens; Medium Base; 120 Volt; Carde

Item #: 0177569

Cat #: S3478-TF

UPC:

Company wide:
0 in stock
Documents & Guides
150 Watt; Halogen; T10; Frosted; 2000 Average rated hours; 2600 Lumens; Medium Base; 120 Volt; Carded; Shatter Proof

Overview

150 Watt; Halogen; T10; Frosted; 2000 Average rated hours; 2600 Lumens; Medium Base; 120 Volt; Carded; Shatter Proof
Also known as: S3478-TF, SATS3478TF

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Lumens: 2600
Shape: T10 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 150
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Lumens: 2600
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Color: Frosted
Wattage: 150
Light Technology: Halogen