Wireway, Type 1, Screw Cover, 12" x 12" x 36"

Item #: 0177553

Cat #: 121236 G NK

UPC: 782051107159

$ 659.98 EA
Company wide:
0 in stock
Documents & Guides
Wireway, Type 1, Screw Cover, 12" x 12" x 36", Material/Finish: Steel/Gray, No KOs

Overview

Wireway, Type 1, Screw Cover, 12" x 12" x 36", Material/Finish: Steel/Gray, No KOs
Also known as: 782051107159, 121236 G NK, CIR121236GNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Width: 12 in
Color: Gray
Material: Steel