59 Watt T8 PLUS Slimline Fluorescent Bulb ***Product Available For Local Pick-Up Only***

Item #: 0177524

Cat #: F96T8/TL835 PLUS ALTO 25/1

UPC: 046677236847

$ 28.05 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent, ALTO Plus Slimline Lamp, 59W, Bulb: T8 (Tubular), Base: Single Pin (Fa8), Lumens: 5900, CRI: 85, Color Temp: 3500K. Length: 96 in. *Philips Part # 23684-4* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, ALTO Plus Slimline Lamp, 59W, Bulb: T8 (Tubular), Base: Single Pin (Fa8), Lumens: 5900, CRI: 85, Color Temp: 3500K. Length: 96 in. *Philips Part # 23684-4* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.

Also known as: 046677236847, F96T8/TL835 PLUS ALTO 25/1, PHIF96T8TL835PLUSA

Specifications

Wattage: 59
Lumens: 5900
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Wattage: 59
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)
Lumens: 5900
Length: 8 ft, 96 in
Light Technology: Fluorescent
Material: Safety Coated Glass