Replacement Lens, TWH 250W & 400W

Item #: 0177488

Cat #: RK1 TWHGL U

UPC: 784231036808

Company wide:
0 in stock
Documents & Guides
Replacement Lens, Compatible With: TWH 250W & 400W Fixtures

Overview

Replacement Lens, Compatible With: TWH 250W & 400W Fixtures
Also known as: 784231036808, RK1 TWHGL U, LITRK1TWHGLU, RK-1 light

Specifications

Color: Bronze
Color: Bronze