Multi-Tap Connector, Insulated, Aluminum

Item #: 0177487

Cat #: PBTS-5-1/0

UPC: 783669079302

Call for price
Company wide:
0 in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 5 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 5 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669079302, PBTS-5-1/0, ILSPBTS510

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Wire/Cable Openings: 5
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 5
Material: Aluminum
Allowable Gauge Range: 14 - 1/0