Sensor, Receptacle, Photoelectric, Limit Switch Style, E51 Series

Item #: 0177483

Cat #: E51RA

UPC: 782113884844

$ 79.74 EA
Company wide:
8 in stock
Documents & Guides
Sensor Receptacle, E51 Series, 20-264V AC/DC, 2-Wire, (1) NO or (1) NC, Front or Rear Mounting, Gray, 1/2" NPT Conduit Entrance. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Head of Choice and Body: E51SAL for Complete Unit***

Overview

Sensor Receptacle, E51 Series, 20-264V AC/DC, 2-Wire, (1) NO or (1) NC, Front or Rear Mounting, Gray, 1/2" NPT Conduit Entrance. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Head of Choice and Body: E51SAL for Complete Unit***

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113884844, E51RA, CUTE51RA

Specifications

Type: Sensor Receptacle
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Volts AC Range: 20 - 264
Volts DC Range: 20 - 264
Type: Sensor Receptacle
Volts AC Range: 20 - 264
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 20 - 264