12XHHWCSOL GREEN X 1000

Item #: 0177472

Cat #: 12XHHWCSOLGREX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12XHHWCSOL GREEN X 1000

Overview

12XHHWCSOL GREEN X 1000
Also known as: 12XHHWCSOLGREX1000

Specifications

Color: Green
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Color: Green
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Solid