Tamper/Weather Resistant GFCI Receptacle, Self-Test, 20A, White

Item #: 0177465

Cat #: 2097-TRWRW

UPC: 785007036107

$ 40.00 EA
Company wide:
94 in stock
Specification Grade GCFI Duplex Receptacle, Tamper / Weather Resistant, 20A, 125V AC, Self-Test, NEMA 5-20R, White

Overview

Specification Grade GCFI Duplex Receptacle, Tamper / Weather Resistant, 20A, 125V AC, Self-Test, NEMA 5-20R, White
Also known as: 785007036107, 2097-TRWRW, PAS2097TRWRW

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-20R