BALDOR VBL3510T 1HP,1725RPM,1PH,60H

Item #: 0177464

Cat #: 12XHHWCSOLWHIX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12XHHWC SOL WHITE X1000

Overview

12XHHWC SOL WHITE X1000
Also known as: 12XHHWCSOLWHIX1000

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 12 AWG
Color: White
Conductors: 1
Stranding: Solid