Toggle Switch Wallplate, 6-Gang, Nylon, White

Item #: 0177462

Cat #: TP6-W

UPC: 785007274417

$ 30.07 EA
Company wide:
0 in stock
Wallplate, 6-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, White.

Overview

Wallplate, 6-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, White.
Also known as: 785007274417, TP6-W, PASTP6W

Specifications

Type: Toggle Switch, Wallplate, 6-Gang, Toggle Switch Wallplate
Mounting: Device
Size: Standard
Gangs: 6
Material: Plastic, Nylon
Color: White
Type: Toggle Switch, Wallplate, 6-Gang, Toggle Switch Wallplate
Size: Standard
Material: Plastic, Nylon
Mounting: Device
Gangs: 6
Color: White