660W Twin 2 Circuit Porcelain Socket

Item #: 0177430

Cat #: 80-1081

UPC: 045923810817

Company wide:
0 in stock
Documents & Guides
Twin 2 Circuit Porcelain Socket With Single 1/8 IPS Bushing Cap; 24 in. AWM 150C Leads; CSSNP Screw Shell; Glazed; 660W; 250V

Overview

Twin 2 Circuit Porcelain Socket With Single 1/8 IPS Bushing Cap; 24 in. AWM 150C Leads; CSSNP Screw Shell; Glazed; 660W; 250V
Also known as: 045923810817, 80-1081, SAT801081

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250