Dry Location Tape Light

Item #: 0177424

Cat #: 6T116S30WH

UPC: 783927496766

$ 144.99 EA
Company wide:
0 in stock
Documents & Guides
Dry Location Tape Light, 3000K, Finish: White

Overview

Dry Location Tape Light, 3000K, Finish: White

This 24-Volt LED standard output tape light (3000K) is a lighting support basic that features a versatile white finish.

Also known as: 783927496766, 6T116S30WH, KIC6T116S30WH

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 16 ft
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 16 ft
Light Technology: LED
Volts DC: 24
Color: White