
Multi-Tap Connector, 2 Port, 1 Side Entry, 2/0-6AWG
Item #: 0177407
Cat #: PBTS-2-3/0-F
UPC: 783669712391
$ 69.54 EA
Company wide:
10
in stock
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 3/0-6, Flex 2/0-6 H,I,K,DLO 1-6 M, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 3/0-6, Flex 2/0-6 H,I,K,DLO 1-6 M, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA
Broad wire range: 750kcmil-14, UL listed and CSA certified for 600 volts, 90° C, Reusable patented screw design improves vibration resistance, compresses conductor without damage, eliminates the need for ferrules, Dual rated for copper, copper flex or aluminum conductor, Cold temperature rated to -45° C, High dielectric strength plastisol is chemical resistant, Black cover is UV rated, Removable port & screw plugs, Flexible NIMBUS caps are Reflex Blue for easy identification in the field, Prefilled with De-ox
Also known as: 783669712391, PBTS-2-3/0-F, ILSPBTS230F
Features & Benefits
- Accepts Copper Class B, C, G, H, I, K, M, DLO conductors and Aluminum Conductors
- High dielectric strength plastisol is chemical and UV resistant
- Cold temperature rated to -45°C
- Patented screw design improves vibration resistance, compresses conductor without damage, and eliminates the need for ferrules
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Size: | 1/4 |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 6 - 2/0 |
| Color: | Black |
| Size: | 1/4 |
| Wire/Cable Openings: | 2 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 - 2/0 |