Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 60", Gray

Item #: 0177395

Cat #: F88T60HC

UPC: 783510167806

$ 891.14 EA
Company wide:
0 in stock
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 8.00x8.00x60.00, Material/Finish: Steel/Gray

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 8.00x8.00x60.00, Material/Finish: Steel/Gray

This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.

Also known as: 783510167806, F88T60HC, HOFF88T60HC

Features & Benefits

  • Ends and seams continuously welded and ground smooth
  • No holes or knockouts
  • Butt hinges
  • External screw clamps
  • Oil-resistant gasket and adhesive

Specifications

Length: 60 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Length: 60 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12