2 Solid Copper Wire, Tinned, 500'

Item #: 0177394

Cat #: 2BCSOLTINNEDX500

UPC:

$ 5.65 FT
Company wide:
15,685 in stock
Documents & Guides
2 AWG, Solid, Bare Copper Wire, Tinned, 500' Reel

Overview

2 AWG, Solid, Bare Copper Wire, Tinned, 500' Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 2BCSOLTINNEDX500, #2 TIN

Specifications

Material: Tinned Copper
Length: 500 ft, Cut to Length
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Solid
Material: Tinned Copper
Gauge: 2 AWG
Conductors: 1
Length: 500 ft, Cut to Length
Volts AC: 600
Stranding: Solid