16/2 AWG, CL2, Copper, 65 Strand, Zip Cord Speaker Cable

Item #: 0177329

Cat #: 946160518

UPC: 029892429522

Company wide:
500 in stock
Documents & Guides
Zip Cord Speaker Cable, 16 AWG, 2-Conductor, CL2, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Premium Parallel Series, 300V, Jacket Color: Clear, 500 Ft. Reel

Overview

Zip Cord Speaker Cable, 16 AWG, 2-Conductor, CL2, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Premium Parallel Series, 300V, Jacket Color: Clear, 500 Ft. Reel

A CL2 zip sound cable is a speaker wire or audio cable with a CL2 fire safety rating, designed for in-wall installation. The "zip" refers to the flat, parallel construction of the cable, often resembling a zip fastener, which makes it easy to separate the two conductors for wiring. The CL2 rating indicates that the cable meets specific fire safety standards, particularly for installations within walls, and is designed to resist flame propagation and potentially withstand electrical surges up to 150 watts.

Also known as: 029892429522, 946160518, 162CL2NCLSTRRLX500

Specifications

Color: Clear
Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Gauge: 16 AWG
Shielding: Unshielded
Color: Clear
Volts AC: 300
Jacket: PVC
Gauge: 16 AWG
Length: 500 ft
Conductors: 2
Material: Copper
Shielding: Unshielded