RP CVR W/ 2DUP REC 4PORTS DATA BK

Item #: 0177325

Cat #: RP4CTCBK

UPC: 786564085683

$ 399.78 EA
Company wide:
0 in stock
Documents & Guides
For RPSFB, RFSFB-OG, and RPNFB floor boxes. Kit comes complete with (2) prewired 20A duplex receptables, (receptables can be wired as standard receptacle, or isolated ground), flange and slide holder, adapter ring to secure into the boxes, divider (RP-DIV), Wiremold CM series open system adapters (unloaded), Ortronics Series II and TracJack adapters. Modular jacks sold seperately. Black

Overview

For RPSFB, RFSFB-OG, and RPNFB floor boxes. Kit comes complete with (2) prewired 20A duplex receptables, (receptables can be wired as standard receptacle, or isolated ground), flange and slide holder, adapter ring to secure into the boxes, divider (RP-DIV), Wiremold CM series open system adapters (unloaded), Ortronics Series II and TracJack adapters. Modular jacks sold seperately. Black
Also known as: 786564085683, RP4CTCBK, WMDRP4CTCBK

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum