Ring Tongues, Nylon-Insulated, WR: 16 - 14, Stud Size: 10

Item #: 0177299

Cat #: MNG14-10RX

UPC: 051128589656

$ 1.91 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589656, MNG14-10RX, MMMMNG1410RX

Specifications

Color: Blue
Material: Nylon
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Stud Size: #10
Material: Nylon
Allowable Gauge Range: 16 - 14