3 Light Bath & Vanity Fixture, Brushed Nickel

Item #: 0177296

Cat #: P2159-09

UPC: 785247194476

$ 189.00 EA
Company wide:
0 in stock
Three Light Bath & Vanity Fixture, 22 Inch x 6 Inch x 7.875 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Bath & Vanity Fixture, 22 Inch x 6 Inch x 7.875 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Three-light bath & vanity from the Replay Collection, smooth forms, linear details and a pleasingly elegant frame enhance a simplified modern look. Fixture can be mounted up or down.

Also known as: 785247194476, P2159-09, PROP215909

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65