OCC COND6-G 6" GRAY PVC CTD COND

Item #: 0177293

Cat #: COND6-G

UPC: 704508261146

$ 298.26 FT
Company wide:
0 in stock
Documents & Guides
OCC COND6-G 6" GRAY PVC CTD COND STL RGD

Overview

OCC COND6-G 6" GRAY PVC CTD COND STL RGD
Also known as: 704508261146, COND6-G, OCACOND6G

Specifications

Color: Gray
Diameter: 6 in
Length: 10 ft
Material: PVC Coated Steel
Color: Gray
Length: 10 ft
Diameter: 6 in
Material: PVC Coated Steel