ETN E57P-18UPN12-Q E57P PROX, 18MM

Item #: 0177272

Cat #: E57P-18UPN12-Q

UPC: 786685906171

$ 292.01 EA
Company wide:
0 in stock
Documents & Guides
E557P Proximity Sensor, 18MM DC Unshielded PNP NO EXT SN=12MM QD 4 Pin 10-48VDC

Overview

E557P Proximity Sensor, 18MM DC Unshielded PNP NO EXT SN=12MM QD 4 Pin 10-48VDC
Also known as: 786685906171, E57P-18UPN12-Q, CUTE57P18UPN12Q

Specifications

Volts DC: 10, 48
Diameter: 18 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.300
Pins: 4
Family / Style: E57P
Mounting: Threaded
Range: 0 - 12 mm
Volts DC: 10, 48
Material: Stainless Steel
Amps: 0.300
Family / Style: E57P
Range: 0 - 12 mm
Diameter: 18 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Pins: 4
Mounting: Threaded