8/4C XLP/PVC M1/E2 600V CCA MC-HL 1X10 BARE GROUND

Item #: 0177222

Cat #: XA60804

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
8/4C XLP/PVC M1/E2 600V CCA MC-HL 1X10 BARE GROUND

Overview

8/4C XLP/PVC M1/E2 600V CCA MC-HL 1X10 BARE GROUND

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: XA60804, OMNXA60804

Specifications

No Specifications Available