20A, 1P, 120/240V, 10 kAIC,CH Equipment Protector

Item #: 0177172
Cat #: CH120EPD
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Type CH Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 1-Pole, Type CH Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC.
Also known as: CH120EPD, CUTCH120EPD

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)