M12™ 1/4" Hex Right Angle Impact Driver (Tool Only)

Item #: 0177169

Cat #: 2467-20

UPC: 045242353361

$ 131.60 EA
Company wide:
0 in stock
Documents & Guides
M12™ 1/4" Hex Right Angle Impact Driver, 600 in. lbs. of Torque and 0 - 2,150 RPM ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12™ 1/4" Hex Right Angle Impact Driver, 600 in. lbs. of Torque and 0 - 2,150 RPM ***Bare Tool Only, Battery & Charger Sold Separately***

It drives faster in tighter spaces, than any other 12 V right angle impact driver on the market. With a 1.4 in. head diameter, and the ability to use with most 1 in. insert bits, the M12™ 1/4 in. hex right angle impact driver offers users maximum access for hard-to-reach fasteners. The tool provides the most power and highest RPM in its class, and is optimized to run at full speed throughout the toughest applications. Variable speed with an extended paddle switch provides tradesmen maximum control, and the ability to operate their tool from multiple grip positions.

Also known as: 045242353361, 2467-20, MIL246720

Features & Benefits

  • 1/4 in. head diameter allows for greatest access in Close Quarters
  • Best-in-class power and speed with 600 in-lbs of torque and 0 – 2,425 RPM
  • Variable speeds provides maximum control for any job
  • Extended paddle switch for multiple grip positions
  • Provides the most power and highest RPM in its class
  • Part of the M12™ system, featuring over 70 tools

Specifications

Volts DC: 12
Volts DC: 12