JMB MSHD PSH-PLL BTN R ESTOP

Item #: 0177150

Cat #: E34J2N8

UPC: 782113702971

$ 153.98 EA
Company wide:
0 in stock
Eaton E34 pushbutton, E34, Button, 30.5 mm, Corrosion Resistant Watertight/Oiltight, 65 mm, Used with Push-pull, non-illuminated, Jumbo mushroom , Red actuator, Anodized aluminum bus, EMERGENCY STOP

Overview

Eaton E34 pushbutton, E34, Button, 30.5 mm, Corrosion Resistant Watertight/Oiltight, 65 mm, Used with Push-pull, non-illuminated, Jumbo mushroom , Red actuator, Anodized aluminum bus, EMERGENCY STOP

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113702971, E34J2N8, CUTE34J2N8

Specifications

Material: Aluminum
Material: Aluminum