DOE 2016 EFFICIENT TRANSFORMER DRY-TYPE VENTILATED THREE-PHASE

Item #: 0177143

Cat #: V48M47T3316

UPC: 786680175251

$ 35800.15 EA
Company wide:
0 in stock
Documents & Guides
DOE 2016 EFFICIENT TRANSFORMER DRY-TYPE VENTILATED THREE-PHASE

Overview

DOE 2016 EFFICIENT TRANSFORMER DRY-TYPE VENTILATED THREE-PHASE
Also known as: 786680175251, V48M47T3316, CUTV48M47T3316

Specifications

Primary Voltage: 480
IP/NEMA Rating: NEMA 2
Volt Amps: 300kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480
Volt Amps: 300kVA
IP/NEMA Rating: NEMA 2
Secondary Voltage: 277/480Y