Wedge Lock Splice Plates

Item #: 0177130

Cat #: 9A1004

UPC: 662283309494

Company wide:
0 in stock
Documents & Guides
Wedge Lock Splice Plates, 4" High, Stainless Steel

Overview

Wedge Lock Splice Plates, 4" High, Stainless Steel

One pair including hardware provided with each section. (Expansion splice quantity subtracted)

Also known as: 662283309494, 9A1004, BLI9A1004

Specifications

Height: 4 in
Material: Stainless Steel
Height: 4 in
Material: Stainless Steel