LED Power Supply, 120W, 120V

Item #: 0177127

Cat #: LEDDR-24-120W

UPC: 759929290015

Company wide:
0 in stock
Documents & Guides
LED Power Supply, 120 Watt, 120 Volt, Note: Indoor or Outdoor use

Overview

LED Power Supply, 120 Watt, 120 Volt, Note: Indoor or Outdoor use
Also known as: 759929290015, LEDDR-24-120W, NSLLEDDR24120W

Specifications

Volts AC: 120
Type: Power Supply
Wattage: 120
Light Technology: LED
Volts AC: 120
Wattage: 120
Type: Power Supply
Light Technology: LED