Cable Tray Grounding Clamp, 6 AWG to 250 MCM, Tin Plated Aluminum

Item #: 0177082

Cat #: 9A2130

UPC: 781011302597

Company wide:
0 in stock
Documents & Guides
Cable Tray Grounding Clamp/Guide, 6 AWG to 250 MCM, Tin Plated Aluminum

Overview

Cable Tray Grounding Clamp/Guide, 6 AWG to 250 MCM, Tin Plated Aluminum

Cable tray is a mechanical support system that can support cables and raceways. Cable tray is not a raceway. Cable tray systems are required to be electrically continuous but not mechanically continuous.

Also known as: 781011302597, 9A2130, BLI9A2130

Specifications

Material: Aluminum
Allowable Gauge Range: 6 - 250
Finish: Tin Plated
Material: Aluminum
Finish: Tin Plated
Allowable Gauge Range: 6 - 250