Ergonomic Hacksaw Frame with Blade

Item #: 0177072

Cat #: 35-261

UPC: 783250352616

$ 36.31 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Hacksaw, Ergonomic, Teeth Per Inch: 24 TPI, Blade Size: 12 IN, Handle Type: Angled, Blade Material: Bi-Metal

Overview

IDEAL, Hacksaw, Ergonomic, Teeth Per Inch: 24 TPI, Blade Size: 12 IN, Handle Type: Angled, Blade Material: Bi-Metal
Also known as: 783250352616, 35-261, IDE35261

Specifications

Type: Hacksaw, Angled, Saw
Length: 12 in
Material: Steel
Type: Hacksaw, Angled, Saw
Material: Steel
Length: 12 in